Beli folding partition di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SCREENFLEX Room Divider (Pembatas Ruangan)
    Mulai

    Rp23.999.900

    SCREENFLEX Room Divider (Pembatas Ruangan)
    Deskripsi:
    Multipurpose folding room dividers create small, temporary spaces in schools, offices, churches, or government facilities. These portable partition walls divide large rooms or shield areas from view.
    atribut:
    • UNSPSC: 56101510
    • Assembly: Easy Assembly
    • Construction: Fabric Covering; Fiberglass Matt
    • Features: Sound Absorbing Panels
    • Overall Height (ft): 5' 9\"
    • Panel Height (ft): 5' 9\"
    • Panel Thickness (inch): 3/4
  2. TRUSCO Accordion Wall
    Mulai

    Rp6.799.900

    TRUSCO Accordion Wall
    atribut:
    • AS ONE Part Number: 64-8470-40
    • Color: White
    • Finish Material: Support = Aluminium extrusion with anodized finish, Cloth = Polyester with flame retardant finish (labeled \"2\") and deodorizing finish, Base = Steel with melamine baking finish, Resin part (cap, parts) = ABS resin
    • Height (mm): 1529
    • Length (mm): 404
    • Opening Width (mm): 462 to 1800
    • Set Content: Connecting parts, hexagon wrench
    • Type: Telescopic
  3. KRISBOW Tiang Pembatas Antrian
    Mulai

    Rp619.900

    KRISBOW Tiang Pembatas Antrian
    Deskripsi:
    Krisbow Tiang Antrian Stainless Steel Tali Pita Merah menghadirkan solusi praktis untuk membatasi antrian di tempat umum. Tiang pembatas dengan tinggi 1 meter terbuat dari stainless steel berkualitas yang kuat dan tahan lama. Bagian dasar tiang berbentuk bundar, sehingga dapat berdiri stabil di permukaan rata. Untuk membatasi antrian, cukup letakkan tiang di tempat yang diinginkan dan tarik tali pembatas hingga sepanjang 1.5 meter. Cocok dipasang di tempat umum seperti bank, bioskop, bandara, kantor dan tempat lainnya.
  4. TRUSCO Magnetic Partition
    Mulai

    Rp4.799.900

    TRUSCO Magnetic Partition
    Deskripsi:
    25
    atribut:
    • Material: Frame:Steel Panel:Polycarbonate (PC)
    • Color: Clear
    • Width (mm): 900
    • Depth (mm): 20
    • Height (mm): 1500
    • Type: Connected Type
    • Specification: Assembly Required
    • Panel Thickness (mm): 4
    • Frame thickness (mm): 20
  5. UNIVERS Noren Curtain Rabbit Flame Retardant (Tirai Pemisah)
    Mulai

    Rp459.900

    UNIVERS Noren Curtain Rabbit Flame Retardant (Tirai Pemisah)
    Deskripsi:
    It is a noren with a flameproof function. It features a large full moon and the Seven Lucky Rabbits flying around the field. This cafe curtain has been treated with "flameproof processing" for safety, and it has the function of suppressing the spread of fire because it is less likely to spread fire compared to ordinary curtains. By using it instead of a door, you can divide the space without feeling oppressive. It can be used as a divider or blindfold for storage spaces, kitchens, entrances, toilet spaces, etc. You can also enjoy it as a tapestry by hanging it on the wall. I am excited because I can choose my favorite design and use it freely.* Product photos are processed to be as close to the actual color as possible, but the color may differ from the actual product depending on the shooting environment, your monitor settings, room lighting, etc. Please note.
    atribut:
    • Color: Blue
    • Function: Fire Retardant
  6. OneMed Timbangan Badan Digital
    Mulai

    Rp149.900

    OneMed Timbangan Badan Digital
    Deskripsi:
    Timbangan Badan Digital Onemed akurat, sensitif dan mudah dipakai. - Type EB9377 - Super Slim 1.8cm - Anti Slip silicon footmat on glass platform - kuat sampai 150kg/ 330lb /24 st (pengaturan di dekat baterai) - division: 100 g/ 0.2lb - dengan 4 sensors technology strain gauge - sumber daya: 1 pc Baterai Lithium CR2032 3V - dilengkapi indikator Low Battery/Error Hanya menyentuh dengan ujung kaki, timbangan akan menyala, dan tunggu muncul angka 0.0. Kemudian naikkan kaki satu per satu perlahan ke timbangan, berdiri dengan tenang, lalu tunggu angka di layar sampai tidak bergerak dan berkedip, sehingga muncul berat badan Anda. Setelah selesai, turunkan kaki dan layar akan mati secara otomatis (8 detik). Isi: 1 OneMed Timbangan Digital EB9377 1 Baterai Lithium CR2032 3V 1 Buku petunjuk Perawatan penggunaan umum: - Selalu gunakan di permukaan datar - Bersihkan dengan kain sedikit lembap - Jangan memukul, menggoncangkan, atau menjatuhkan timbangan NOMOR IZIN EDAR: AKL 1091010997
  7. INCO Meja Kantor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.999.900

  8. YOSHINO Dual Partition Against Welding Sparks and Light
    Mulai

    Rp7.999.900

    YOSHINO Dual Partition Against Welding Sparks and Light
    Deskripsi:
    -The frame is lighter by 40% as compared to a steel frame since it is an aluminum frame, and it can be recycled when disposed.-It does not contain hazardous fibers like asbestos or RCF (refractory ceramic fiber).-Sheet for both spark receiving and shielding.
  9. FIRM Transit Partition-Partisi Ruangan
    Mulai

    Rp9.299.900

    FIRM Transit Partition-Partisi Ruangan
    Deskripsi:
    Bergerak baik untuk tubuh dan pikiran Anda untuk merangsang kerja yang lebih efisien dan efektif. Dengan Seri TRANSIT, kami menawarkan konsep baru untuk membantu pengguna memaksimalkan kualitas kerja mereka di lingkungan yang dinamis dengan serangkaian furnitur. TRANSIT juga ditujukan untuk orang-orang yang ingin bekerja secara tertutup atau private di area publik atau hanya sekedar mencari suasana yang berbeda. TRANSIT cocok untuk ditempatkan di setiap sudut sebagai ruang kerja Anda dalam waktu singkat seperti area kolaboratif, lounge atau area lobi, dll.
    atribut:
    • Fabric: Purple & Black, Sand Beige & Dark Brown
    • Frame: Dark Brown, White
    • Dimensions (WxDxH) (cm): 99.4x40x160
    • Condition: CKD
  10. Donati Partition 5.5cm T.180 Fabric Glass 120cm
    Mulai

    Rp1.599.900

    Donati Partition 5.5cm T.180 Fabric Glass 120cm
    atribut:
    • Thickness (cm): 5.5
    • Height (cm): 180
    • Width (cm): 120
    • Material: Fabric
  11. Non Brand Tiang Antrian
    26%
    Mulai

    Rp389.900

    Non Brand Tiang Antrian
    Deskripsi:
    Tiang Antrian merupakan pembatas yang digunakan pada antrian agar lebih rapi dan teratur.Tiang antrian biasa digunakan untuk antrian di Bank, Hotel, Bioskop, Loket dan lain sebagainya.Terbuat dari bahan stainless steel yang kokoh dan elegan. Pita antrian yang juga terbuat dari bahan yang kuat sehingga awet untuk digunaan dalam waktu jangka panjang.Silahkan hubungi kontak yang tertera pada website ini untuk informasi lebih lanjut.
  12. Koeki 3 Ways Connection Metal Fitting for Partition
    Mulai

    Rp1.999.900

    Koeki 3 Ways Connection Metal Fitting for Partition
    atribut:
    • Specification: 3 direction connection metal fitting
  13. TRUSCO Wooden Partition
    Mulai

    Rp15.999.900

    TRUSCO Wooden Partition
    atribut:
    • Color: Brown
    • Length (mm): 590
    • Opening Width (mm): 900
    • Type: With casters
  14. Officescale Table Screen
    Mulai

    Rp519.900

    Officescale Table Screen
    Deskripsi:
    Gunakan meja kantor yang tepat saat bekerja di kantor. Pastikan bahwa meja tersebut sudah memiliki sekat untuk melindungi privasi Anda saat bekerja. Officescale menyediakan PLATA, seri meja yang memiliki desain modern dan elegan yang terbuat dari polished wood, yang mudah dipasang, dan sangat nyaman digunakan.
    atribut:
    • Material: Polished Wood
    • Color: Dark Grey
    • Model : Table Screen
Daftar Harga folding partition Terbaru November 2026
SCREENFLEX Room Divider (Pembatas Ruangan)Rp23.999.900
TRUSCO Accordion WallRp6.799.900
KRISBOW Tiang Pembatas AntrianRp619.900
TRUSCO Magnetic PartitionRp4.799.900
UNIVERS Noren Curtain Rabbit Flame Retardant (Tirai Pemisah)Rp459.900
OneMed Timbangan Badan DigitalRp149.900
INCO Meja KantorRp2.999.900
YOSHINO Dual Partition Against Welding Sparks and LightRp7.999.900
FIRM Transit Partition-Partisi RuanganRp9.299.900
Donati Partition 5.5cm T.180 Fabric Glass 120cmRp1.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)